Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 12mm dia.
Mfr # M39140.120.0050
Zoro # G3421857
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.120.0050
- Zoro # G3421857
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 50 mm |
Nominal Diameter | 12 mm |
Overall Length | 50mm |
Chamfer Diameter | 11.7 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 3 mm |
Usable Length | 50 mm |
Fits Maximum Hole Diameter | 12 mm |
Fits Minimum Hole Diameter | 11.82 mm |
Shank Length | 50 mm |
Pin Diameter | 12 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 50 mm, End Type Chamfered, Chamfer Diameter 11.7 mm, Fits Minimum Hole Diameter 11.82 mm, Fits Maximum Hole Diameter 12 mm, Shank Length 50 mm, Minimum Chamfer Length 3 mm, Nominal Diameter 12 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1 in L, 25 PK (821751G)
- ZORO SELECT Sckt Set Scrw, Cup, M8x1.25mmx12mm, PK100 (M51260.080.0012)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 45/64 in Ht, 25 PK (NLI20500NU-025P)
- ZORO SELECT Grade 5, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U01060.087.0700)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0060)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0055)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0080)
- ZORO SELECT Spring Pin, Slotted, 6x45mm, PK50 (M39100.060.0045)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, Pln, PK100 (U39100.012.0037)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1/2in, Pln, PK100 (U39100.012.0050)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Pln, PK100 (U39100.012.0087)
- Zoro Select Spring Pins