Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 10mm dia., PK5
Mfr # M39140.100.0060
Zoro # G3421918
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39140.100.0060
- Zoro # G3421918
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 60 mm |
Overall Length | 60mm |
Nominal Diameter | 10 mm |
Chamfer Diameter | 9.75 mm |
Number of Sizes | 1 |
Fits Maximum Hole Diameter | 10 mm |
Shank Length Tolerance | +/-0.750 mm |
Shank Length | 60 mm |
Usable Length | 60 mm |
Pin Diameter | 10 mm |
Fits Minimum Hole Diameter | 9.85 mm |
Minimum Chamfer Length | 2.5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 60 mm, End Type Chamfered, Chamfer Diameter 9.75 mm, Fits Minimum Hole Diameter 9.85 mm, Fits Maximum Hole Diameter 10 mm, Shank Length 60 mm, Minimum Chamfer Length 2.5 mm, Nominal Diameter 10 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.750 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK (U51050.037.0225)
- GLAZELOCK 1/4" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo18)
- PRO-FIT Drywall Screw, #7 x 2 in (286138)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0001)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0035)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0050)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0040)
- ZORO SELECT Spring Pin, Slotted, 3x10mm, PK100 (M39100.030.0010)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51428.040.0032)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1in, Pln, PK50 (U39100.021.0100)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Znc, PK100 (U39101.012.0087)
- Zoro Select Spring Pins