Shop All Spring Pins
Zoro Select
Pin, Steel 420-560 HV30, 10mm dia., PK10
Mfr # M39140.100.0020
Zoro # G3422006
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39140.100.0020
- Zoro # G3422006
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 20 mm |
Nominal Diameter | 10 mm |
Overall Length | 20mm |
Chamfer Diameter | 9.75 mm |
Number of Sizes | 1 |
Shank Length Tolerance | +/-0.500 mm |
Minimum Chamfer Length | 2.5 mm |
Fits Maximum Hole Diameter | 10 mm |
Shank Length | 20 mm |
Usable Length | 20 mm |
Fits Minimum Hole Diameter | 9.85 mm |
Pin Diameter | 10 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 9.75 mm, Fits Minimum Hole Diameter 9.85 mm, Fits Maximum Hole Diameter 10 mm, Shank Length 20 mm, Minimum Chamfer Length 2.5 mm, Nominal Diameter 10 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 5 PK (M24080CSP)
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk100 (U08305.025.0175)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 10 PK (U51030.050.0200)
- ZORO SELECT #4-40 x 61/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ4)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0030)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0028)
- ZORO SELECT Spring P, Coiled, 3/32x9/16,775lb, PK100 (U39140.009.0056)
- ZORO SELECT Spring Pin, Coiled, 5/32x5/8in, 2200lb, PK25 (U51430.015.0062)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-1/2in, Pln, PK5 (U39140.037.0150)
- ZORO SELECT Spring Pin, Coiled, 5/16inx1in, 8700lb, PK5 (U39140.031.0100)
- ZORO SELECT Spring Pin, Slotted, 4x26mm, PK100 (M39100.040.0026)
- Zoro Select Spring Pins