Shop All Spring Pins
Zoro Select
Pin, Steel, 3mm dia., PK50
Mfr # M39060.030.0040
Zoro # G3425040
product price: $5.45
/pk 50, $0.11/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39060.030.0040
- Zoro # G3425040
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 40 mm |
Overall Length | 40mm |
Nominal Diameter | 3 mm |
Chamfer Diameter | 2.7 mm |
Number of Sizes | 1 |
Usable Length | 40 mm |
Pin Diameter | 3 mm |
Minimum Chamfer Length | 0.25 mm |
Shank Length | 40 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 2.7 mm, Wall Thickness 0.3 mm, Shank Length 40 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 3 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 1/2 PVC LOCKNUTS, 5PK (LT9LDR)
- SENCO Collated Finishing Nail, 1-1/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001002)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01010.062.0250)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/4"-20 (3532-1/4K)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0016)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0024)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0010)
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- ZORO SELECT Spring Pin, Slotted, 8x20mm, PK50 (M39100.080.0020)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/8in, 1400lb, PK25 (U51430.012.0037)
- ZORO SELECT Pin, Steel 420-560 HV30, 8mm dia., PK5 (M39140.080.0070)
- Zoro Select Spring Pins