Shop All Spring Pins
Zoro Select
Pin, Steel, 3mm dia., PK50
Mfr # M39060.030.0030
Zoro # G3425068
product price: $4.75
/pk 50, $0.10/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39060.030.0030
- Zoro # G3425068
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 30 mm |
Nominal Diameter | 3 mm |
Overall Length | 30mm |
Chamfer Diameter | 2.7 mm |
Number of Sizes | 1 |
Pin Diameter | 3 mm |
Usable Length | 30 mm |
Minimum Chamfer Length | 0.25 mm |
Shank Length | 30 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 2.7 mm, Wall Thickness 0.3 mm, Shank Length 30 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 3 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C5)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length (A6490030006)
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA90)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 11 PK (B70411.100.0900)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0024)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0010)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0040)
- ZORO SELECT Spring Pin, Slotted, 2.5x16mm, PK100 (M39100.025.0016)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia. (M51428.100.0100)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK10 (U51431.031.0125)
- ZORO SELECT Spring Pin, Coil, Stl, M3x18mm, Pk25 (5EE89)
- Zoro Select Spring Pins