Shop All Spring Pins
Zoro Select
Pin, Steel, 3mm dia., PK50
Mfr # M39060.030.0016
Zoro # G3425095
product price: $3.89
/pk 50, $0.08/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39060.030.0016
- Zoro # G3425095
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 16 mm |
Nominal Diameter | 3 mm |
Overall Length | 16mm |
Chamfer Diameter | 2.7 mm |
Number of Sizes | 1 |
Pin Diameter | 3 mm |
Shank Length | 16 mm |
Usable Length | 16 mm |
Minimum Chamfer Length | 0.25 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 2.7 mm, Wall Thickness 0.3 mm, Shank Length 16 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 3 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- ZORO SELECT #2-56 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0087)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07410.037.0400)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 20 PK (68126)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0010)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0030)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0040)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK50 (M39140.060.0016)
- ZORO SELECT Spring Pin, Slot, 7/8x3/16 L, PK100 (5BY41)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1-1/2in, Pln, PK5 (U39100.043.0150)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3in, Pln, PK10 (U39100.037.0300)
- Zoro Select Spring Pins