Shop All Dowel Pins
Zoro Select
Pin, Steel, 3mm dia., PK25
Mfr # M39070.030.0024
Zoro # G3424596
product price: $1.59
/pk 25, $0.06/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.030.0024
- Zoro # G3424596
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 24 mm |
Overall Length | 24mm |
Dia. | 3mm |
Pin Dia. | 3.0 mm |
Shank Length | 24 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 3 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel |
Finish | Plain |
Material | Steel |
Standards | D7 |
Item | Dowel Pin,Steel,3mm dia,24mm L,PK25 |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,3mm dia,24mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 3 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-1/2 in L, 50 PK (822515G)
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 35 mm L, 10 PK (FBMHEXB101535P10)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Brass, Not Graded, Plain, 21/64 in Ht, 10 PK (4FHX3)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91130)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK100 (U55580.025.0062)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0250)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0004)
- ZORO SELECT Dowel Pin, Std, M4x20mm L, PK100 (DP5004020-100P1)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK5 (M39078.080.0050)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0150)
- Zoro Select Dowel Pins