Shop All Spring Pins
Zoro Select
Pin, Steel, 2mm dia., PK50
Mfr # M39060.020.0014
Zoro # G2530118
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39060.020.0014
- Zoro # G2530118
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 2 mm |
Fastener Length | 14 mm |
Nominal Diameter | 2 mm |
Overall Length | 14mm |
Chamfer Diameter | 1.9 mm |
Number of Sizes | 1 |
Shank Length | 14 mm |
Minimum Chamfer Length | 0.2 mm |
Pin Diameter | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Type Chamfered, Chamfer Diameter 1.9 mm, Wall Thickness 0.2 mm, Shank Length 14 mm, Minimum Chamfer Length 0.2 mm, Nominal Diameter 2 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade B7, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 5 PK (HVHS.000068.50)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M52 Bore Dia. (DHO-052-SS)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (AT50-06)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Aluminum Body, 100 PK (TAC0912.1-100)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0012)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0010)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0008)
- ZORO SELECT Spring Pin, Slotted, 20x120mm, PK5 (M39100.200.0120)
- ZORO SELECT Spring Pin, Slotted, 2.5x16mm, PK100 (M39100.025.0016)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/8in, Pln, PK100 (U39100.012.0112)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x3in, 32000lb, PK5 (U39150.050.0300)
- Zoro Select Spring Pins