Shop All Dowel Pins
Zoro Select
Pin, Steel, 2.5mm dia., PK50
Mfr # M39070.025.0014
Zoro # G3424681
product price: $1.15
/pk 50, $0.02/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness B80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.025.0014
- Zoro # G3424681
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2.5 mm |
Fastener Length | 14 mm |
Dia. | 2.5mm |
Overall Length | 14mm |
Pin Dia. | 2.5 mm |
Shank Length | 14 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 2.5 mm |
Outside Diameter Tolerance | +0.002/+0.008 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Description
Dowel Pin,Steel,2.5mm dia,14mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2.5 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.002/+0.008 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 2.5 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 316, Plain Finish (U55070.025.2400)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50686)
- GRK FASTENERS Wood Screw, #9, 2 in, Plain Steel Torx Drive (103099)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04160.125.0600)
- ZORO SELECT Pin, Steel 60HRC, 10mm dia., PK10 (M39078.100.0028)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x5 L (2ME80)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0024)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- ZORO SELECT Dowel Pin, SS, M2x12mm L, PK100 (DP7X02012h8-100P1)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK25 (U39080.031.0100)
- Zoro Select Dowel Pins