Shop All Dowel Pins
Zoro Select
Pin, Steel, 2.5mm dia., PK50
Mfr # M39070.025.0012
Zoro # G3424690
product price: $1.89
/pk 50, $0.04/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness B80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39070.025.0012
- Zoro # G3424690
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2.5 mm |
Fastener Length | 12 mm |
Pin Dia. | 2.5 mm |
Overall Length | 12mm |
Dia. | 2.5mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Dimensional Standards | DIN 7 |
Shank Length | 12 mm |
Outside Diameter Tolerance | +0.002/+0.008 mm |
Pin Diameter | 2.5 mm |
Description
Dowel Pin,Steel,2.5mm dia,12mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2.5 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.002/+0.008 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 2.5 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (70A0612P-EA-100)
- GRK FASTENERS Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 240 PK (GRK61633)
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/8, PK100 (U07840.012.0012)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0125)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK10 (M55580.060.0024)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 80mm L., PK10 (M39080.120.0080)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0100)
- ZORO SELECT Dowel Pin, SS, 5/32 Dx3/4 In L, PK25 (MS16555-636)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0250)
- ZORO SELECT Pin, Steel 60HRC, 5mm dia., PK25 (M39078.050.0016)
- Zoro Select Dowel Pins