Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 8mm dia., PK5
Mfr # M55580.080.0070
Zoro # G3411086
product price: $5.45
/pk 5, $1.09/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.080.0070
- Zoro # G3411086
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 70 mm |
Dia. | 8mm |
Pin Dia. | 8.0 mm |
Overall Length | 70mm |
Pin Diameter | 8 mm |
Shank Length | 70 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Material | Stainless Steel |
Finish | Plain |
Standards | D7 |
Item | Dowel Pin,SS,8mm dia,70mm L,PK5 |
Type | Dowel |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Material Grade/Class | Grade A4 |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,SS,8mm dia,70mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 70 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 9/16"-12 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY82)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54095)
- AMPG Barrel Nut, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated (Z4500)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07141.050.0010)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 30mm L., PK50 (M39080.100.0030)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK50 (U55580.031.0075)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39078.018.0150)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK10 (M55580.060.0024)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 50mm L., PK50 (M39080.050.0050)
- AMERICAN SOCKETS 1/4X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (1424PDB)
- Zoro Select Dowel Pins