Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 8mm dia., PK5
Mfr # M55580.080.0050
Zoro # G2529095
product price: $4.49
/pk 5, $0.90/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.080.0050
- Zoro # G2529095
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 50 mm |
Overall Length | 50mm |
Dia. | 8mm |
Pin Dia. | 8.0 mm |
Shank Length | 50 mm |
Pin Diameter | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Item | Dowel Pin,SS,8mm dia,50mm L,PK5 |
Material | Stainless Steel |
Standards | D7 |
Type | Dowel |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Grade A4 |
Description
Dowel Pin,SS,8mm dia,50mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1 1/4 L, PK100 (18R125DPSO)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK (HLB-5)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, Orange, 2 PK (N-22-G02-O)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 5/8" L, Steel Zinc Plated, 100 PK (06335-PWR)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-500)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39070.012.0062)
- ZORO SELECT Dowel Pin, Std, SS, M3x10mm L, PK50 (DP7X03010h8-050P1)
- ZORO SELECT Dowel Pin, Harden Stl, M5x16mm, PK50 (DP5005016-050P1)
- ZORO SELECT Dowel Pin, SS, 5/64 Dx1/4 In L, PK25 (MS16555-609)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0012)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1 L, PK100 (12R100DPSO)
- Zoro Select Dowel Pins