Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 8mm dia., PK5
Mfr # M55580.080.0030
Zoro # G3411147
product price: $5.59
/pk 5, $1.12/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.080.0030
- Zoro # G3411147
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 30 mm |
Dia. | 8mm |
Overall Length | 30mm |
Pin Dia. | 8.0 mm |
Shank Length | 30 mm |
Pin Diameter | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Standards | D7 |
Item | Dowel Pin,SS,8mm dia,30mm L,PK5 |
Finish | Plain |
Material | Stainless Steel |
Type | Dowel |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,8mm dia,30mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 30 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M22-1.50, Plain 18-8 Stainless Steel (83182)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U01010.037.0350)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia (06323-PWR)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish (461278)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0030)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 36mm L., PK50 (M39080.060.0036)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x3/4 L, PK50 (4DAG8)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax14mm L, PK10 (MDP15-6)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0028)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0150)
- HOLO-KROME HOLO-KROME M8 X 30 MM DOWEL PIN 100/BOX (2071)
- Zoro Select Dowel Pins