Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 6mm dia., PK5
Mfr # M55580.060.0060
Zoro # G3411235
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.060.0060
- Zoro # G3411235
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 60 mm |
Overall Length | 60mm |
Pin Dia. | 6.0 mm |
Dia. | 6mm |
Pin Diameter | 6 mm |
Shank Length | 60 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Standards | D7 |
Finish | Plain |
Type | Dowel |
Item | Dowel Pin,SS,6mm dia,60mm L,PK5 |
Material | Stainless Steel |
Material Grade/Class | Grade A4 |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,6mm dia,60mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 6 mm, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0002)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1/8 in Shaft Dia, 5 PK (TX-12SS)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 100 PK (U34180.025.0088)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 1 1/2 in, Steel, Plain Finish, 100 PK (08434)
- ZORO SELECT Dowel Pin, SS, 3/16 D x 1 In L, PK25 (MS16555-643)
- ZORO SELECT Pin, Steel 60HRC, 12mm dia. (M39078.120.0080)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x5/8L, Pk100 (U39080.025.0062)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x4 L, PK5 (U39080.062.0400)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0006)
- ZORO SELECT Dowel Pin, SS, 5/32 D x 1 In L, PK25 (MS16555-638)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0024)
- Zoro Select Dowel Pins