Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 6mm dia., PK10
Mfr # M55580.060.0024
Zoro # G3411305
product price: $3.29
/pk 10, $0.33/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.060.0024
- Zoro # G3411305
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 24 mm |
Pin Dia. | 6.0 mm |
Overall Length | 24mm |
Dia. | 6mm |
Pin Diameter | 6 mm |
Shank Length | 24 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Standards | D7 |
Item | Dowel Pin,SS,6mm dia,24mm L,PK10 |
Finish | Plain |
Type | Dowel |
Material | Stainless Steel |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Material Grade/Class | Grade A4 |
Description
Dowel Pin,SS,6mm dia,24mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 6 mm, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00703)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0250)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72064)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 in, Steel, Plain Finish, 100 PK (08443)
- ZORO SELECT Dowel Pin, Steel, 1x10mm, PK100 (M39080.010.0010)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0008)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/32in.dia, PK100 (U51580.009.0075)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0010)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1500)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0012)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0018)
- Zoro Select Dowel Pins