Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 3mm dia., PK10
Mfr # M55580.030.0030
Zoro # G3411670
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55580.030.0030
- Zoro # G3411670
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 30 mm |
Pin Dia. | 3.0 mm |
Overall Length | 30mm |
Dia. | 3mm |
Pin Diameter | 3 mm |
Shank Length | 30 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Item | Dowel Pin,SS,3mm dia,30mm L,PK10 |
Finish | Plain |
Material | Stainless Steel |
Standards | D7 |
Type | Dowel |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A4 |
Pin Type | Press Fit |
Description
Dowel Pin,SS,3mm dia,30mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 3 mm, Product Type Dowel Pin, Shank Length 30 mm, System of Measurement Metric, Nominal Diameter 3 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-3/4in, Pln, PK25 (U39100.025.0175)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Round Head Slotted Drive, 36 PK (61691)
- ZORO SELECT Thumb Screw, #6-48 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2398-SS)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN6)
- ZORO SELECT Dowel Pin, SS, 3/16Dx1 1/2 In L, Pk25 (MS16555-645)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0020)
- ZORO SELECT Pin, Steel, 12mm dia., PK5 (M39070.120.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0250)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0200)
- ZORO SELECT Dowel Pin, SS, 5/64 Dx1/4 In L, PK25 (MS16555-609)
- NEWPORT FASTENERS 1/2" x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 20PK (338243)
- Zoro Select Dowel Pins