Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 3mm dia., PK10
Mfr # M55580.030.0028
Zoro # G3411689
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55580.030.0028
- Zoro # G3411689
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 28 mm |
Overall Length | 28mm |
Pin Dia. | 3.0 mm |
Dia. | 3mm |
Shank Length | 28 mm |
Pin Diameter | 3 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Finish | Plain |
Material | Stainless Steel |
Standards | D7 |
Type | Dowel |
Item | Dowel Pin,SS,3mm dia,28mm L,PK10 |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Material Grade/Class | Grade A4 |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,3mm dia,28mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 3 mm, Product Type Dowel Pin, Shank Length 28 mm, System of Measurement Metric, Nominal Diameter 3 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (FBFHEADS1420114P50)
- ZORO SELECT Set Screw, M3 x 0.50mm, 16mm L, PK100 (M51260.030.0016)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.037.0200)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.7200)
- ZORO SELECT Dowel Pin, Std, SS, M5x16mm L, PK25 (DP7X05016h8-025P1)
- ZORO SELECT Dowel Pin, Std, M2x10mm L, PK100 (M39080.020.0010)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia., 5in.L (U39080.075.0500)
- ZORO SELECT Dowel Pin, Std, SS, M1.5x20mm L, PK50 (DP7X01520h8-050P1)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/16in.dia, PK100 (U51580.006.0050)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-312)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.120.0020)
- Zoro Select Dowel Pins