Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 3mm dia., PK10
Mfr # M55580.030.0008
Zoro # G3411768
product price: $1.39
/pk 10, $0.14/ea
Sold in multiples of 8 for $11.12
$11.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.030.0008
- Zoro # G3411768
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 8 mm |
Pin Dia. | 3.0 mm |
Overall Length | 8mm |
Dia. | 3mm |
Pin Diameter | 3 mm |
Shank Length | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Finish | Plain |
Standards | D7 |
Material | Stainless Steel |
Item | Dowel Pin,SS,3mm dia,8mm L,PK10 |
Type | Dowel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A4 |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,SS,3mm dia,8mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 3 mm, Product Type Dowel Pin, Shank Length 8 mm, System of Measurement Metric, Nominal Diameter 3 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2, Pk100 (U08305.025.0200)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51460.013.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 25 PK (FWI5075GUSA-025BX)
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9420)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK5 (U55580.031.0150)
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia., PK5 (M55580.120.0032)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5 (U51580.037.0125)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0012)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 14mm L., PK100 (M39080.080.0014)
- ZORO SELECT Dowel Pin, Std, M3x12mm L, PK100 (M39080.030.0012)
- ZORO SELECT Dowel Pin, SS, 1/8 D x5/8 In L, PK25 (MS16555-628)
- Zoro Select Dowel Pins