Shop All Cotter Pins
Zoro Select
Pin, Stainless Steel A4, 3.6mm dia., PK5
Mfr # M55970.040.0001
Zoro # G3410191
product price: $12.75
/pk 5, $2.55/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
- Fastener Length 64 mm
Product Information
- Brand Zoro Select
- MFR # M55970.040.0001
- Zoro # G3410191
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Fastener Length | 64 mm |
Nominal Diameter | 3.6mm |
Pin Dia. | 3.6 mm |
Overall Length | 64mm |
Fits Shaft Dia. | 14 to 20mm |
Number of Sizes | 1 |
Fits Minimum Shaft Diameter | 14 mm |
Fits Maximum Shaft Diameter | 20 mm |
Pin Diameter | 3.6 mm |
Shank Length | 64 mm |
Details
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 3.6 mm, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Product Type Cotter Pin, Shank Length 64 mm, Fits Maximum Shaft Diameter 20 mm, Fits Minimum Shaft Diameter 14 mm, Manufacturer Location Globally Sourced, Standards D11024, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-MACH)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.075.0400)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.125.0700)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 3/4 InL (WWG-CLPSBPS-077)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/4" L, PK100 (U39350.009.0225)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx15/16" L, PK100 (WWG-BP-2102)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-9/16" L, PK25 (2UJN7)
- ZORO SELECT Cotter Pin, Hairpin, 0.310Dx4-1/16" L, PK10 (3DYT6)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (WWG-CPS-029)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK100 (WWG-BPS-2103)
- G.L. HUYETT Cotter Pin, 1/8"Dx2" L, 316 SS, PK25 (WWG-125-2000-80)
- Zoro Select Cotter Pins