Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 2mm dia., PK10
Mfr # M55580.020.0020
Zoro # G3411838
product price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.020.0020
- Zoro # G3411838
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 20 mm |
Dia. | 2mm |
Overall Length | 20mm |
Pin Dia. | 2.0 mm |
Shank Length | 20 mm |
Pin Diameter | 2 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Standards | D7 |
Finish | Plain |
Material | Stainless Steel |
Item | Dowel Pin,SS,2mm dia,20mm L,PK10 |
Type | Dowel |
Pin Type | Press Fit |
Material Grade/Class | Grade A4 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,2mm dia,20mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPFX03005-100P1)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (1VE99)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0150)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37020.011.0001)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0030)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 L, PK100 (31R100DPSO)
- ZORO SELECT Dowel Pin, SS, 1/8 D x3/8 In L, PK25 (MS16555-625)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0125)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1230)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0200)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M4, PK100 (M39080.040.0012)
- Zoro Select Dowel Pins