Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 2mm dia., PK10
Mfr # M55580.020.0016
Zoro # G3411856
product price: $2.15
/pk 10, $0.22/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.020.0016
- Zoro # G3411856
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 16 mm |
Dia. | 2mm |
Overall Length | 16mm |
Pin Dia. | 2.0 mm |
Shank Length | 16 mm |
Pin Diameter | 2 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Material | Stainless Steel |
Item | Dowel Pin,SS,2mm dia,16mm L,PK10 |
Standards | D7 |
Finish | Plain |
Type | Dowel |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,2mm dia,16mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT NAIL 1-1/2""L 15 GAUGE (14303HPT)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-20)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- PROFERRED Wood Screw, #10, 3 in, Stainless Steel Torx Drive, 210 PK (V56102)
- ZORO SELECT Dowel Pin, 3/32 In, Pk25 (D16-875)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0036)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0014)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0020)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1/2 L, PK100 (18R50DPSO)
- ZORO SELECT Dowel Pin, 3/8 In Dia (Z1212)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW040050P)
- Zoro Select Dowel Pins