Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 2mm dia., PK10
Mfr # M55580.020.0012
Zoro # G3411871
product price: $1.89
/pk 10, $0.19/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.020.0012
- Zoro # G3411871
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 12 mm |
Pin Dia. | 2.0 mm |
Overall Length | 12mm |
Dia. | 2mm |
Pin Diameter | 2 mm |
Shank Length | 12 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Finish | Plain |
Standards | D7 |
Material | Stainless Steel |
Item | Dowel Pin,SS,2mm dia,12mm L,PK10 |
Type | Dowel |
Product Type | Dowel Pin |
Material Grade/Class | Grade A1 |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,SS,2mm dia,12mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (FHS100655-025P1)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (U04104.062.0325)
- ZORO SELECT Hex Nut, M52-3.00, Steel, Class 8, Black Oxide, 42 mm Ht (M01120.520.0300)
- MIDWEST FASTENER Woodruff Key, 5 x 6.5 mm Key Size, Steel Zinc, 5 PK (32331)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5 (U51580.037.0125)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-2500)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/64x1/4 L, PK50 (2500470250)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 50mm L., PK50 (M39080.060.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0225)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/16in.dia., PK100 (U55580.006.0025)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8in.dia., PK5 (U55580.037.0150)
- Zoro Select Dowel Pins