Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 2mm dia., PK10
Mfr # M55580.020.0008
Zoro # G3411899
product price: $3.09
/pk 10, $0.31/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.020.0008
- Zoro # G3411899
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 8 mm |
Pin Dia. | 2.0 mm |
Dia. | 2mm |
Overall Length | 8mm |
Pin Diameter | 2 mm |
Shank Length | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Item | Dowel Pin,SS,2mm dia,8mm L,PK10 |
Material | Stainless Steel |
Finish | Plain |
Type | Dowel |
Standards | D7 |
Material Grade/Class | Grade A4 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,SS,2mm dia,8mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 2 mm, Product Type Dowel Pin, Shank Length 8 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SK43BS201)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Stainless Steel Body, 250 PK (U34185.018.6365)
- L.H. DOTTIE Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (PHFWB12114)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 4 PK (67486)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx7/16 In L, Pk25 (MS16555-605)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39070.062.0125)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1250)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0010)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0050)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0010)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1236)
- Zoro Select Dowel Pins