Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 2.5mm dia., PK10
Mfr # M55580.025.0008
Zoro # G3411810
product price: $1.69
/pk 10, $0.17/ea
Sold in multiples of 7 for $11.83
$11.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.025.0008
- Zoro # G3411810
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2.5 mm |
Fastener Length | 8 mm |
Pin Dia. | 2.5 mm |
Overall Length | 8mm |
Dia. | 2.5mm |
Pin Diameter | 2.5 mm |
Shank Length | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Type | Dowel |
Standards | D7 |
Item | Dowel Pin,SS,2.5mm dia,8mm L,PK10 |
Finish | Plain |
Material | Stainless Steel |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A1 |
Description
Dowel Pin,SS,2.5mm dia,8mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 2.5 mm, Product Type Dowel Pin, Shank Length 8 mm, System of Measurement Metric, Nominal Diameter 2.5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Nylon 30 PK (62558)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 7/8x5 1/4 L (U39665.087.0425)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151070)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04006.062.0300)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51580.050.0016)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 36mm L., PK50 (M39080.060.0036)
- ZORO SELECT Dowel Pin, Steel, 3x36mm, PK100 (M39080.030.0036)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0008)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 45mm L., PK50 (M39080.050.0045)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 4in.L (U39080.100.0400)
- G.L. HUYETT Dowel Pin Pullout, 5/16 x 2-1/2mm, AS PL (DOWP-312-2500)
- Zoro Select Dowel Pins