Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 1mm dia., PK10
Mfr # M55580.010.0005
Zoro # G3411996
product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.010.0005
- Zoro # G3411996
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 mm |
Fastener Length | 5 mm |
Overall Length | 5mm |
Dia. | 1mm |
Pin Dia. | 1.0 mm |
Shank Length | 5 mm |
Pin Diameter | 1 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Item | Dowel Pin,SS,1mm dia,5mm L,PK10 |
Finish | Plain |
Standards | D7 |
Material | Stainless Steel |
Type | Dowel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A1 |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,SS,1mm dia,5mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 1 mm, Product Type Dowel Pin, Shank Length 5 mm, System of Measurement Metric, Nominal Diameter 1 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Alloy Steel Cone-Point Set Screws Black Oxide 8-36 Thread Size 3/16 Long, 10PK (92695A739)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW58P25)
- ZORO SELECT #8-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0050)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Head Bumper Bolts 25PK (09222)
- ZORO SELECT Dowel Pin, 3/8 In, Pk10 (1NU41)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0018)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0020)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1264)
- ZORO SELECT Dowel Pin, Std, SS, M1.5x20mm L, PK50 (DP7X01520h8-050P1)
- ZORO SELECT Dowel Pin, SS, 3/32 D x 1 In L, PK25 (MS16555-624)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0150)
- Zoro Select Dowel Pins