Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A4, 1.5mm dia., PK10
Mfr # M55580.015.0005
Zoro # G3411978
product price: $1.79
/pk 10, $0.18/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A4
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55580.015.0005
- Zoro # G3411978
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1.5 mm |
Fastener Length | 5 mm |
Dia. | 1.5mm |
Overall Length | 5mm |
Pin Dia. | 1.5 mm |
Shank Length | 5 mm |
Pin Diameter | 1.5 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Item | Dowel Pin,SS,1.5mm dia,5mm L,PK10 |
Type | Dowel |
Finish | Plain |
Material | Stainless Steel |
Standards | D7 |
Pin Type | Press Fit |
Material Grade/Class | Grade A4 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,1.5mm dia,5mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 1.5 mm, Product Type Dowel Pin, Shank Length 5 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin, 1/4" x 6", Carbon Steel, Zinc (CP-250-6000)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38130.360.0001)
- FOUR SEASONS Sealing Washer, 24401 (24401)
- G.L. HUYETT Pos Lock 1/4 x 2 T-Handle Yellow (PLTY-0250-2000)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0020)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-187)
- ZORO SELECT Dowel Pin, Harden Stl, M8x22mm, PK10 (DP5008022-010P1)
- ZORO SELECT Dowel Pin, Steel, 4x6mm, PK100 (M39080.040.0006)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2 L, PK100 (25R50DPSO)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia., 5in.L (U39080.075.0500)
- ZORO SELECT Dowel Pin, Std, 1/16x3/8 L, PK100 (U39080.006.0037)
- Zoro Select Dowel Pins