Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 8mm dia., PK5
Mfr # M51580.080.0018
Zoro # G3413308
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51580.080.0018
- Zoro # G3413308
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 18 mm |
Dia. | 8mm |
Pin Dia. | 8.0 mm |
Overall Length | 18mm |
Shank Length | 18 mm |
Dimensional Standards | DIN 7 |
Pin Diameter | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Finish | Plain |
Standards | D7 |
Item | Dowel Pin,SS,8mm dia,18mm L,PK5 |
Type | Dowel |
Material | Stainless Steel |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Grade A1 |
Description
Dowel Pin,SS,8mm dia,18mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 18 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.080.0016)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK260 (MSA2-FK)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 50 PK (6LB85)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-312)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-125)
- ZORO SELECT Dowel Pin, Std, M4x16mm L, PK100 (DP5004016-100P1)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK10 (M55580.060.0020)
- ZORO SELECT Dowel Pin, Std, SS, M3x16mm L, PK50 (DP7X03016h8-050P1)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100 (U55580.009.0075)
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia. (M55580.120.0045)
- Zoro Select Dowel Pins