Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 8mm dia., PK5
Mfr # M51428.080.0080
Zoro # G3415785
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51428.080.0080
- Zoro # G3415785
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 80 mm |
Nominal Diameter | 8 mm |
Overall Length | 80mm |
Chamfer Diameter | 5.5 mm |
Number of Sizes | 1 |
Dimensional Standards | ISO 8752/EN 28752/DIN 1481 |
Pin Diameter | 8 mm |
Shank Length | 80 mm |
Usable Length | 80 mm |
Outside Diameter Tolerance | +/-0.300 mm |
Minimum Chamfer Length | 1.6 mm |
Shank Length Tolerance | +/-0.250 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 80 mm, End Type Chamfered, Chamfer Diameter 5.5 mm, Wall Thickness 1.5 mm, Shank Length 80 mm, Minimum Chamfer Length 1.6 mm, Nominal Diameter 8 mm, Standards D1481, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.300 mm, Dimensional Standards ISO 8752/EN 28752/DIN 1481
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91010)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N01000.062.0200)
- RECOIL Pro Series Recoil Kit, M4-0.7, 12 pcs. (35046)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 11 in L (U51000.062.1100)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0070)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0040)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0050)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39150.040.0016)
- ZORO SELECT Spring Pin, Coiled, 1/16x5/16in, Pln, PK100 (U39140.006.0031)
- ZORO SELECT Spring Pin, Slotted, 3.5x20mm, PK100 (M39100.035.0020)
- MIDWEST FASTENER 1/16" x 5/8" Plain Steel Tension Pins 30PK (72743)
- Zoro Select Spring Pins