Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 8mm dia., PK5
Mfr # M51428.080.0060
Zoro # G3415800
product price: $3.25
/pk 5, $0.65/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.080.0060
- Zoro # G3415800
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 60 mm |
Nominal Diameter | 8 mm |
Overall Length | 60mm |
Chamfer Diameter | 5.5 mm |
Number of Sizes | 1 |
Pin Diameter | 8 mm |
Minimum Chamfer Length | 1.6 mm |
Usable Length | 60 mm |
Shank Length | 60 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 60 mm, End Type Chamfered, Chamfer Diameter 5.5 mm, Wall Thickness 1.5 mm, Shank Length 60 mm, Minimum Chamfer Length 1.6 mm, Nominal Diameter 8 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3588)
- POWERS FASTENERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK (7444SD1-PWR)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-6-PK5)
- MIDWEST FASTENER #6-40 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32974)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0100)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0040)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0070)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/8,2000lb, PK25 (U51431.012.0037)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51428.100.0050)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/4,3150lb, PK25 (U39140.018.0125)
- ZORO SELECT Spring Pin, Coiled, 5/16inx1in, 8700lb, PK5 (U39140.031.0100)
- Zoro Select Spring Pins