Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 8mm dia., PK5
Mfr # M51428.080.0050
Zoro # G3415819
product price: $3.69
/pk 5, $0.74/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.080.0050
- Zoro # G3415819
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 8 mm |
Fastener Length | 50 mm |
Overall Length | 50mm |
Nominal Diameter | 8 mm |
Chamfer Diameter | 5.5 mm |
Number of Sizes | 1 |
Pin Diameter | 8 mm |
Minimum Chamfer Length | 1.6 mm |
Shank Length | 50 mm |
Usable Length | 50 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 50 mm, End Type Chamfered, Chamfer Diameter 5.5 mm, Wall Thickness 1.5 mm, Shank Length 50 mm, Minimum Chamfer Length 1.6 mm, Nominal Diameter 8 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03018)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0275)
- BIG HORN Wood Screw, #8, 1-1/2 in, Stainless Steel Washer Head Square Drive (12611)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 10 PK (AKS4T-518-150)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0060)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0070)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0100)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/4 L, Pk5 (5CA12)
- ZORO SELECT Spring P, Coiled, 5/64x5/16,550lb, PK100 (U51430.007.0031)
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 (U39140.025.0087)
- Zoro Select Spring Pins