Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 6mm dia., PK5
Mfr # M51580.060.0050
Zoro # G3413387
product price: $3.55
/pk 5, $0.71/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.060.0050
- Zoro # G3413387
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 50 mm |
Overall Length | 50mm |
Dia. | 6mm |
Pin Dia. | 6.0 mm |
Dimensional Standards | DIN 7 |
Shank Length | 50 mm |
Pin Diameter | 6 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Material | Stainless Steel |
Standards | D7 |
Type | Dowel |
Item | Dowel Pin,SS,6mm dia,50mm L,PK5 |
Finish | Plain |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A1 |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,6mm dia,50mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 6 mm, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.025.2400)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U08210.031.0200)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1024-3B)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-64LF)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 12mm L., PK100 (M39080.060.0012)
- ZORO SELECT Dowel Pin, 416SS, 5 Diax16mm L, PK10 (MDP17-3)
- ZORO SELECT Pin, Stainless Steel A2, 16mm dia., PK5 (M51580.160.0036)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0030)
- ZORO SELECT Dowel Pin, SS, 1/8 D x1/2 In L, PK25 (MS16555-627)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx5/16 In L, Pk25 (MS16555-617)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0008)
- Zoro Select Dowel Pins