Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 6mm dia., PK5
Mfr # M51428.060.0060
Zoro # G3415870
product price: $2.29
/pk 5, $0.46/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.060.0060
- Zoro # G3415870
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 60 mm |
Nominal Diameter | 6 mm |
Overall Length | 60mm |
Chamfer Diameter | 3.9 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 1.2 mm |
Shank Length | 60 mm |
Pin Diameter | 6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, End Type Chamfered, Chamfer Diameter 3.9 mm, Wall Thickness 1.25 mm, Shank Length 60 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.025.0087)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16150)
- ZORO SELECT Jam Nut, 7/8"-14, Carbon Steel, Grade A, Zinc Plated, 33/64 in Ht, 5 PK (U11380.087.0001)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Stainless Steel, Plain (A2420240000)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0070)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0050)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-3/4in, Pln, PK25 (U39100.021.0175)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx5/8in, PK50 (U39130.015.0062)
- ZORO SELECT M4 X 20 Spring Pin ISO 302 Stainless (5DE38)
- ZORO SELECT Spring Pin, Sltd, 1/16inx7/16in, Pln, PK100 (U39100.006.0043)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- Zoro Select Spring Pins