Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 6mm dia., PK25
Mfr # M51430.060.0016
Zoro # G3415006
product price: $9.39
/pk 25, $0.38/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.060.0016
- Zoro # G3415006
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 16 mm |
Nominal Diameter | 6 mm |
Overall Length | 16mm |
Chamfer Diameter | 5.85 mm |
Number of Sizes | 1 |
Shank Length | 16 mm |
Fits Minimum Hole Diameter | 5.88 mm |
Maximum Chamfer Length | 1.5 mm |
Fits Maximum Hole Diameter | 6 mm |
Shank Length Tolerance | +/-0.500 mm |
Usable Length | 16 mm |
Pin Diameter | 6 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 16 mm, Maximum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78502)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07000.037.0075)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Stainless Steel, 316, Plain Finish (U55067.025.3600)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 25 PK (M04104.100.0120)
- ZORO SELECT Spring P, HD Coil, 5/32x1-1/2,3100lb, PK25 (U51431.015.0150)
- ZORO SELECT Spring Pin, Slot, 1/8x1/2 L, Pk100 (5BY12)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0030)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0070)
- ZORO SELECT Spring Pin, Slot, 5/8x5/64 L, PK100 (5BU81)
- ZORO SELECT 1/4X3/4 PIN SPRING SLOTTED PLAIN (25012PS)
- SUBURBAN BOLT AND SUPPLY M6 X 32 ROLL PIN (A4570060032)
- Zoro Select Spring Pins