Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 6mm dia., PK10
Mfr # M51430.060.0018
Zoro # G3414997
product price: $7.75
/pk 10, $0.78/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.060.0018
- Zoro # G3414997
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 18 mm |
Overall Length | 18mm |
Nominal Diameter | 6 mm |
Chamfer Diameter | 5.85 mm |
Number of Sizes | 1 |
Usable Length | 18 mm |
Shank Length | 18 mm |
Pin Diameter | 6 mm |
Fits Maximum Hole Diameter | 6 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 5.88 mm |
Maximum Chamfer Length | 1.5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 18 mm, End Type Chamfered, Chamfer Diameter 5.85 mm, Fits Minimum Hole Diameter 5.88 mm, Fits Maximum Hole Diameter 6 mm, Shank Length 18 mm, Maximum Chamfer Length 1.5 mm, Nominal Diameter 6 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-29/64 in H (CPB147)
- STRONG-POINT Lag Screw, #14, 2 in, Strong Shield Coated Hex Unslotted Drive (PG1032)
- HAMPTON Eye Bolt 1/2", Stainless Steel (02-3456-457)
- MAK-A-KEY Undersized Key Stock Assortment, Steel (DISP-KSZC031)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51430.060.0020)
- ZORO SELECT Spring Pin, Slotted, 1.5x10mm, PK100 (M39100.015.0010)
- ZORO SELECT Spring Pin, Slot, 7/32x2 In L, Pk25 (5BY57)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39150.030.0012)
- ZORO SELECT Spring Pin, Slot, M3x26mm L, PK10 (5DE20)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Znc, PK100 (U39101.012.0075)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/4 L, Pk25 (5BY77)
- Zoro Select Spring Pins