Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 6mm dia., PK10
Mfr # M51428.060.0032
Zoro # G3415916
product price: $1.15
/pk 10, $0.11/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.060.0032
- Zoro # G3415916
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 6 mm |
Fastener Length | 32 mm |
Nominal Diameter | 6 mm |
Overall Length | 32mm |
Chamfer Diameter | 3.9 mm |
Number of Sizes | 1 |
Shank Length | 32 mm |
Usable Length | 32 mm |
Dimensional Standards | ISO 8752/EN 28752/DIN 1481 |
Minimum Chamfer Length | 1.2 mm |
Outside Diameter Tolerance | +/-0.300 mm |
Pin Diameter | 6 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 32 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Wall Thickness 1.25 mm, Shank Length 32 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards D1481, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.300 mm, Dimensional Standards ISO 8752/EN 28752/DIN 1481
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.050.0100)
- ZORO SELECT #12-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0050)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0100)
- ZORO SELECT #8-32 x 3/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0075)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51428.060.0030)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0016)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/4,4500lb, PK25 (U39150.018.0125)
- ZORO SELECT Spring Pin, Slot, 1x1/16 L, Pk100 (5BU75)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x4in, 32000lb, PK5 (U39150.050.0400)
- ZORO SELECT Spring Pin, Slot, 5/32x1 3/4 L, Pk50 (5BY33)
- ZORO SELECT Spring P, HD Coiled, 1/4x3/4,7800lb, PK25 (U39150.025.0075)
- Zoro Select Spring Pins