Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 5mm dia., PK25
Mfr # M51430.050.0016
Zoro # G3415146
product price: $7.75
/pk 25, $0.31/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.050.0016
- Zoro # G3415146
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 16 mm |
Nominal Diameter | 5 mm |
Overall Length | 16mm |
Chamfer Diameter | 4.85 mm |
Number of Sizes | 1 |
Shank Length | 16 mm |
Usable Length | 16 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 4.88 mm |
Pin Diameter | 5 mm |
Maximum Chamfer Length | 1.3 mm |
Fits Maximum Hole Diameter | 5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 4.85 mm, Fits Minimum Hole Diameter 4.88 mm, Fits Maximum Hole Diameter 5 mm, Shank Length 16 mm, Maximum Chamfer Length 1.3 mm, Nominal Diameter 5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0037)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Steel Body, 250 PK (U34130.018.0066)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2023-316SS-2-1/2)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0014)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0012)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/2in, Pln, PK100 (U39100.009.0050)
- ZORO SELECT Spring P, Sltd, 5/16x1-5/8,10800lb, PK10 (U39101.031.0162)
- ZORO SELECT Spring Pin, Sltd, 1/4x2-3/4in, 7050lb, PK10 (U51428.025.0275)
- ZORO SELECT Spring Pin, Slot, 5/16x1/16 L, Pk100 (5BU68)
- ZORO SELECT Spring P, HD Coiled, 3/32x7/16,1150lb, PK50 (U51431.009.0043)
- Zoro Select Spring Pins