Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 5mm dia., PK25
Mfr # M51430.050.0012
Zoro # G2529226
product price: $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.050.0012
- Zoro # G2529226
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 12 mm |
Nominal Diameter | 5 mm |
Overall Length | 12mm |
Chamfer Diameter | 4.85 mm |
Number of Sizes | 1 |
Pin Diameter | 5 mm |
Maximum Chamfer Length | 1.3 mm |
Fits Maximum Hole Diameter | 5 mm |
Shank Length | 12 mm |
Usable Length | 12 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 4.88 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 4.85 mm, Fits Minimum Hole Diameter 4.88 mm, Fits Maximum Hole Diameter 5 mm, Shank Length 12 mm, Maximum Chamfer Length 1.3 mm, Nominal Diameter 5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07334)
- ZORO SELECT #6-32 Socket Head Cap Screw with Patch, Plain 18-8 Stainless Steel, 1/2 in Length, 50 PK (1FY45)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.025.0100)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0014)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0016)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/4in, Pln, PK100 (U39100.006.0025)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0012)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0070)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x3-1/2in, Pln, PK5 (U39150.037.0350)
- ZORO SELECT 1/4X1 3/4 PIN SPRING SLOTTED PLAIN (25028PS)
- Zoro Select Spring Pins