Shop All Dowel Pins
Zoro Select
Pin, Stainless Steel A2, 5mm dia., PK10
Mfr # M51580.050.0040
Zoro # G3413551
product price: $3.75
/pk 10, $0.38/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51580.050.0040
- Zoro # G3413551
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 40 mm |
Overall Length | 40mm |
Pin Dia. | 5.0 mm |
Dia. | 5mm |
Shank Length | 40 mm |
Pin Diameter | 5 mm |
Dimensional Standards | DIN 7 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Finish | Plain |
Item | Dowel Pin,SS,5mm dia,40mm L,PK10 |
Material | Stainless Steel |
Standards | D7 |
Type | Dowel |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Material Grade/Class | Grade A1 |
Description
Dowel Pin,SS,5mm dia,40mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 5 mm, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05234)
- MIDWEST FASTENER External-E Retaining Ring, Steel Black Phosphate Finish, 7/32 in Shaft Dia, 20 PK (70688)
- SITEPRO 1" (25.4mm) Hi-Magnetic Masonry Nail (20-752)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (25F62KCS)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-625)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0024)
- ZORO SELECT Dowel Pin, 5/32 In, Pk10 (D18-1250)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0018)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1/2 L, PK100 (18R50DPSO)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0020)
- ZORO SELECT Dowel Pin, 416SS, 8 Diax20mm L, PK10 (MDP19-4)
- Zoro Select Dowel Pins