Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 5mm dia., PK10
Mfr # M51430.050.0018
Zoro # G3415137
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51430.050.0018
- Zoro # G3415137
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 18 mm |
Nominal Diameter | 5 mm |
Overall Length | 18mm |
Chamfer Diameter | 4.85 mm |
Number of Sizes | 1 |
Fits Minimum Hole Diameter | 4.88 mm |
Maximum Chamfer Length | 1.3 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Maximum Hole Diameter | 5 mm |
Shank Length | 18 mm |
Outside Diameter Tolerance | Max 5.5, Min 5.25 |
Usable Length | 18 mm |
Pin Diameter | 5 mm |
Dimensional Standards | ASME B18.8.3M / ISO 8750 |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class A2, Finish Plain, Usable Length 18 mm, End Type Chamfered, Chamfer Diameter 4.85 mm, Fits Minimum Hole Diameter 4.88 mm, Fits Maximum Hole Diameter 5 mm, Shank Length 18 mm, Maximum Chamfer Length 1.3 mm, Minimum Chamfer Length Not Applicable, Nominal Diameter 5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Hex Nut, #6-32, Steel, Black Oxide, 7/64 in Ht (Z0643)
- STANLEY ENGINEERED FASTENING Not Applicable Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK (R5326-14N-6)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Black Oxide, 21/64 in Ht, 50 PK (U11060.050.0001)
- TEKS Wood Screw, #12, 2, Zinc Steel 50 PK (21416)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0035)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0030)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0020)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Znc, PK10 (U39101.031.0300)
- ZORO SELECT 1/16X7/16 MILITARY SPRING PIN PHOSPHATE ZINC (MS16562-099)
- ZORO SELECT Spring Pin, Slotted, 3x26mm, PK100 (M39100.030.0026)
- NEWPORT FASTENERS 5/16" x 1 3/4" Roll Pins/Steel/Plain , 500PK (631448)
- Zoro Select Spring Pins