Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 5mm dia., PK10
Mfr # M51428.050.0050
Zoro # G3415995
product price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.050.0050
- Zoro # G3415995
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 50 mm |
Nominal Diameter | 5 mm |
Overall Length | 50mm |
Chamfer Diameter | 3.4 mm |
Number of Sizes | 1 |
Pin Diameter | 5 mm |
Shank Length | 50 mm |
Usable Length | 50 mm |
Minimum Chamfer Length | 0.9 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 50 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 50 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 120 PK (639458-120)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-14 Thrd Sz, 18-8 Stainless Steel (3591-16CN1500)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 50 mm L, 50 PK (M51000.060.0050)
- MIDWEST FASTENER 1/2" x 1-1/4" Zinc Plated Steel Pin Clips 20PK (67091)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0036)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0060)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- ZORO SELECT Pin, Steel 420-560 HV30, 1.5mm dia., PK50 (M39140.015.0012)
- ZORO SELECT Spring PinHD Coiled, 1/2inx3in (U51431.050.0300)
- ZORO SELECT 3/16X15/16 PIN COIL MEDIUM PLAIN (18715PCM)
- ZORO SELECT Pin, Steel, 6mm dia., PK25 (M39060.060.0036)
- Zoro Select Spring Pins