Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 5mm dia., PK10
Mfr # M51428.050.0040
Zoro # G3416010
original price:
$1.85
14% off
new price: $1.59
/pk 10, $0.16/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.050.0040
- Zoro # G3416010
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 40 mm |
Overall Length | 40mm |
Nominal Diameter | 5 mm |
Chamfer Diameter | 3.4 mm |
Number of Sizes | 1 |
Pin Diameter | 5 mm |
Shank Length | 40 mm |
Usable Length | 40 mm |
Minimum Chamfer Length | 0.9 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 40 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 5 PK (M51010.200.0030)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04088)
- KEN FORGING Rod End, Steel, Black Oxide, 7/8"-9 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (8C-MACH)
- HERITAGE Clevis Pin Universal, 1/4"x1-1/2", LCS PL (CLPU-0250-1500)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0060)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0036)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0030)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx5/8in, PK50 (U39130.015.0062)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, 27100lb, (U51428.050.0200)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/2in, 7050lb, PK25 (U51428.025.0150)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Tension Pins 8PK (38893)
- Zoro Select Spring Pins