Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 5mm dia., PK10
Mfr # M51428.050.0036
Zoro # G3416029
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51428.050.0036
- Zoro # G3416029
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 36 mm |
Nominal Diameter | 5 mm |
Overall Length | 36mm |
Chamfer Diameter | 3.4 mm |
Number of Sizes | 1 |
Usable Length | 36 mm |
Pin Diameter | 5 mm |
Minimum Chamfer Length | 0.9 mm |
Shank Length | 36 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 36 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 36 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 5/8" L, Aluminum 5 PK (932014)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 5 PK (1JA99)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain (951618-25-PK500)
- MTD Nut-Hex Castle 3/4 (712-0359)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0030)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0060)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 (5CA14)
- ZORO SELECT Spring Pin, Slotted, 2x14mm, PK100 (M39100.020.0014)
- ZORO SELECT Spring Pin, Coiled, 1/4inx2in, 5500lb, PK25 (U39140.025.0200)
- ZORO SELECT M3 X 16 Spring Pin ISO Steel Plain (5DU53)
- Zoro Select Spring Pins