Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 5mm dia., PK10
Mfr # M51428.050.0030
Zoro # G3416047
product price: $1.69
/pk 10, $0.17/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51428.050.0030
- Zoro # G3416047
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5 mm |
Fastener Length | 30 mm |
Overall Length | 30mm |
Nominal Diameter | 5 mm |
Chamfer Diameter | 3.4 mm |
Number of Sizes | 1 |
Usable Length | 30 mm |
Minimum Chamfer Length | 0.9 mm |
Shank Length | 30 mm |
Pin Diameter | 5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 30 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (42621)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.5 in L, Steel Body, 165 PK (350608-0)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 841 PK (53971)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 100 PK (06825)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0050)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0040)
- ZORO SELECT Spring Pin, Slot, Stl, M8x26mm, Pk50 (5DV46)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51430.080.0040)
- ZORO SELECT Spring Pin, Slotted, 20x60mm, PK5 (M39100.200.0060)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-1/4in, 2750lb, PK50 (U51428.015.0125)
- Zoro Select Spring Pins