Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 4mm dia., PK25
Mfr # M51430.040.0018
Zoro # G3415240
original price:
$9.93
24% off
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51430.040.0018
- Zoro # G3415240
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 18 mm |
Nominal Diameter | 4 mm |
Overall Length | 18mm |
Chamfer Diameter | 3.9 mm |
Number of Sizes | 1 |
Usable Length | 18 mm |
Shank Length Tolerance | +/-0.500 mm |
Shank Length | 18 mm |
Maximum Chamfer Length | 1.1 mm |
Fits Maximum Hole Diameter | 4 mm |
Fits Minimum Hole Diameter | 3.88 mm |
Pin Diameter | 4 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 18 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Fits Minimum Hole Diameter 3.88 mm, Fits Maximum Hole Diameter 4 mm, Shank Length 18 mm, Maximum Chamfer Length 1.1 mm, Nominal Diameter 4 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, 360, Plain Finish (36640)
- MIDWEST FASTENER 7/16"-14 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33863)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Zinc Plated, 3 PK (M16010.100.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Plain, 25 PK (M16000.100.0001)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51430.040.0024)
- ZORO SELECT Pin, Steel 420-560 HV30, 1.5mm dia., PK50 (M39140.015.0006)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, PK5 (U51431.037.0300)
- ZORO SELECT Spring Pin, Sltd, 1/8inx2in, Znc, PK100 (U39101.012.0200)
- ZORO SELECT Spring Pin, Sltd, 1/4inx15/16in, Pln, PK50 (U39100.025.0093)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/4in, Pln, PK50 (U39100.018.0225)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Znc, PK100 (U39101.012.0100)
- Zoro Select Spring Pins