Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 4mm dia., PK25
Mfr # M51428.040.0030
Zoro # G3416141
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51428.040.0030
- Zoro # G3416141
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 30 mm |
Nominal Diameter | 4 mm |
Overall Length | 30mm |
Chamfer Diameter | 2.8 mm |
Number of Sizes | 1 |
Pin Diameter | 4 mm |
Usable Length | 30 mm |
Minimum Chamfer Length | 0.65 mm |
Shank Length | 30 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 30 mm, End Type Chamfered, Chamfer Diameter 2.8 mm, Wall Thickness 0.8 mm, Shank Length 30 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Eyebolt, 1/4"x4", Stainless Reg (36500196)
- SENCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (08M050CTRFDP)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0150)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0020)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0024)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0014)
- ZORO SELECT Spring Pin, Coiled, 5/16 in Pin Dia, 1-3/4 in Shank Lg, Steel, Plain Finish, 5 PK (U39140.031.0200)
- ZORO SELECT M4 X 40 Spring Pin ISO Steel Plain (5DU88)
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx7/16in, PK100 (U39130.009.0043)
- ZORO SELECT M3.5X30 METRIC PIN SPRING SLOTTED PLAIN (MI3.530PS)
- Zoro Select Spring Pins