Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 4mm dia., PK25
Mfr # M51428.040.0024
Zoro # G3416169
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51428.040.0024
- Zoro # G3416169
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 24 mm |
Overall Length | 24mm |
Nominal Diameter | 4 mm |
Chamfer Diameter | 2.8 mm |
Number of Sizes | 1 |
Minimum Chamfer Length | 0.65 mm |
Shank Length | 24 mm |
Usable Length | 24 mm |
Pin Diameter | 4 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 24 mm, End Type Chamfered, Chamfer Diameter 2.8 mm, Wall Thickness 0.8 mm, Shank Length 24 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 50 PK (UST176254)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 5 PK (71681)
- MKT FASTENING Wood Screw, #12, 4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112400)
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X112-1)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0026)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0020)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0014)
- ZORO SELECT Spring Pin, Slotted, 6x12mm, PK100 (M39100.060.0012)
- ZORO SELECT Spring Pin, Slotted, 10x140mm, PK10 (M39100.100.0140)
- ZORO SELECT Spring P, Sltd, 3/32x1-1/2,1150lb, PK100 (U51428.009.0150)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Pln, PK100 (U39100.012.0087)
- Zoro Select Spring Pins