Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 4mm dia., PK25
Mfr # M51428.040.0020
Zoro # G3416178
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51428.040.0020
- Zoro # G3416178
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 20 mm |
Overall Length | 20mm |
Nominal Diameter | 4 mm |
Chamfer Diameter | 2.8 mm |
Number of Sizes | 1 |
Pin Diameter | 4 mm |
Minimum Chamfer Length | 0.65 mm |
Usable Length | 20 mm |
Shank Length | 20 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 2.8 mm, Wall Thickness 0.8 mm, Shank Length 20 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 1000 PK (101-010-003-G1000)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07410.019.0200)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel (A0160100024HW)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02954)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0026)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0014)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0024)
- ZORO SELECT Spring P, HD Coiled, 5/32x9/16,3100lb, PK25 (U51431.015.0056)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-3/4in, Pln, PK10 (U39100.031.0175)
- ZORO SELECT 3/16X1 1/8 PIN SPRING SLOTTED PLAIN (18718PS)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 10 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x10)
- Zoro Select Spring Pins