Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 4mm dia., PK25
Mfr # M51428.040.0014
Zoro # G3416196
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51428.040.0014
- Zoro # G3416196
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 14 mm |
Nominal Diameter | 4 mm |
Overall Length | 14mm |
Chamfer Diameter | 2.8 mm |
Number of Sizes | 1 |
Pin Diameter | 4 mm |
Usable Length | 14 mm |
Minimum Chamfer Length | 0.65 mm |
Shank Length | 14 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 14 mm, End Type Chamfered, Chamfer Diameter 2.8 mm, Wall Thickness 0.8 mm, Shank Length 14 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade 2, Plain Finish (1525)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish (Z9252SS)
- X1 TOOLS 9/64 x 1-3/4 Hitch Pin Clip 300 Pins by X1 Tools (X1E-CON-PIN-HIT-1400x300)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0026)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0020)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0024)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/2,3150lb, PK25 (U39140.018.0150)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0030)
- ZORO SELECT 3/16X15/16 PIN COIL MEDIUM PLAIN (18715PCM)
- ZORO SELECT Spring P, Coiled, 3/16x9/16,3150lb, PK50 (U39140.018.0056)
- Zoro Select Spring Pins