Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 4mm dia., PK10
Mfr # M51430.040.0035
Zoro # G3415170
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51430.040.0035
- Zoro # G3415170
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 35 mm |
Nominal Diameter | 4 mm |
Overall Length | 35mm |
Chamfer Diameter | 3.9 mm |
Number of Sizes | 1 |
Pin Diameter | 4 mm |
Maximum Chamfer Length | 1.1 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Minimum Hole Diameter | 3.88 mm |
Shank Length | 35 mm |
Fits Maximum Hole Diameter | 4 mm |
Usable Length | 35 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 35 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Fits Minimum Hole Diameter 3.88 mm, Fits Maximum Hole Diameter 4 mm, Shank Length 35 mm, Maximum Chamfer Length 1.1 mm, Nominal Diameter 4 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 8 mm W, 10 mm H (WWG701008305)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/2 in Bore Dia., 10 PK (WHM-150)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 8 mm Lg (WS6S040080-001P1)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (6E-SS)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1in, PK100 (U39130.012.0100)
- ZORO SELECT Spring Pin, 3/16x2 1/2 In L, Pk25 (5EE54)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0050)
- ZORO SELECT Spring Pin, Slot, 1/16x7/16 L, Pk100 (5BU70)
- ZORO SELECT Spring Pin, Slot, M3x26mm L, PK10 (5DE20)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Znc, PK100 (U39101.018.0062)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK25 (U39150.025.0100)
- Zoro Select Spring Pins