Shop All Spring Pins
Zoro Select
Pin, Stainless Steel A2, 3mm dia., PK25
Mfr # M51430.030.0026
Zoro # G3415301
product price: $4.89
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade A2
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51430.030.0026
- Zoro # G3415301
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 26 mm |
Overall Length | 26mm |
Nominal Diameter | 3 mm |
Chamfer Diameter | 2.9 mm |
Number of Sizes | 1 |
Shank Length Tolerance | +/-0.500 mm |
Shank Length | 26 mm |
Pin Diameter | 3 mm |
Usable Length | 26 mm |
Fits Maximum Hole Diameter | 3 mm |
Fits Minimum Hole Diameter | 2.9 mm |
Maximum Chamfer Length | 0.9 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 26 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Fits Minimum Hole Diameter 2.9 mm, Fits Maximum Hole Diameter 3 mm, Shank Length 26 mm, Maximum Chamfer Length 0.9 mm, Nominal Diameter 3 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (U08300.050.0150)
- ZORO SELECT 1/4"-20 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0200)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.180.1000)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09076)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0050)
- ZORO SELECT Spring Pin, Slotted, 7x60mm, PK50 (M39100.070.0060)
- ZORO SELECT Spring Pin, Slotted, 20x90mm, PK5 (M39100.200.0090)
- ZORO SELECT Spring Pin, Slot, 5/8x1/8 L, Pk100 (5BY14)
- ZORO SELECT M3.5X30 METRIC PIN SPRING SLOTTED PLAIN (MI3.530PS)
- ZORO SELECT 1/16 X 3/4 Slotted Pin Steel, Plain (5CU84)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK25 (U51431.012.0075)
- Zoro Select Spring Pins